STAHLWILLE

STAHLWILLE Nylon hammer - 32mm

  • ERIKS:23781227
  • Manufacturer:4018754197569
Image 1
With interchangeable heads of shockproof nylon vestamid and hickory handles.
Save to list

€29.03/ pieceexcl. VAT

€35.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
336 g
Diameter
32 mm
Length
280 mm
Material stick
Hickory