

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4026 |
Type | Adjustable Spanner |
Length | 311 mm |
Max. spanner opening | 39 mm |
VDE tested | No |
Low spark model | No |
Weight | 805 g |
Set version | No |
Material | Chrome Alloy Steel |
Jaw position | 22.5 ° |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphated |
Weight | 805 |