

€50.44/ pieceexcl. VAT
€61.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10962 |
Type | Lump Hammer |
Weight | 1910 g |
Length | 280 mm |
Material stick | Hickory |
Non-rebound | No |
Low spark model | No |
Antimagnetic | No |