STAHLWILLE

STAHLWILLE Long socket for hexagon screws 3/8'' - 9mm

  • ERIKS:23998135
  • Manufacturer:4018754181575
Image 1
For socket head screws, DIN 7422, special lengths, Chrome Alloy Steel, chrome plated.
Save to list

€13.86/ pieceexcl. VAT

€16.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8 in
Dimension
9 mm
Length
57 mm