STAHLWILLE

STAHLWILLE Long socket 3/8'' - 5/16"

  • ERIKS:23778653
  • Manufacturer:4018754127016
Image 1
Extra deep, metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709, ASME B 107.5M, American sizes: ASME B 107.1, Fed. Spec.
GGG-W-641, SAE AS 954-E, HPQ high performance steel, chrome plated.
Save to list

€20.41/ pieceexcl. VAT

€24.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5/16 in
Connection size
3/8 in
Outer Diameter
11.7 mm
Length
54 mm
Weight
35 g