STAHLWILLE

STAHLWILLE Long socket 3/4'' - 34mm

  • ERIKS:23779029
  • Manufacturer:4018754008971
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5 M, extra deep, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€56.98/ pieceexcl. VAT

€68.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
34 mm
Connection size
3/4 in
Outer Diameter
47 mm
Length
90 mm
Weight
562 g