STAHLWILLE

STAHLWILLE Long socket 3/4'' - 22mm

  • ERIKS:23779024
  • Manufacturer:4018754008926
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5 M, extra deep, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€43.51/ pieceexcl. VAT

€52.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
22 mm
Connection size
3/4 in
Outer Diameter
32 mm
Length
90 mm
Weight
374 g