STAHLWILLE

STAHLWILLE Long socket 1/4'' - 8mm

  • ERIKS:23778362
  • Manufacturer:4018754000845
Image 1
Extra deep, metric sizes: E DIN EN 3710, E DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5M American sizes: ASME B 107.1, Fed. Spec.
GGG-W-641, SAE AS 954-E, HPQ high performance steel, chrome plated.
Save to list

€18.63/ pieceexcl. VAT

€22.54incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
8 mm
Connection size
1/4 in
Outer Diameter
11.6 mm
Length
50 mm
Weight
23 g