STAHLWILLE

STAHLWILLE Long socket 1/2'' spline 7/16 - size 14

  • ERIKS:23778763
  • Manufacturer:4018754141524
Image 1
Extra deep bolt clearance, MS-33787, HPQ high performance steel, gunmetal finish.
Save to list

€15.86/ pieceexcl. VAT

€19.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
14 mm
Connection size
1/2 in
Outer Diameter
18 mm
Length
50 mm
Weight
83 g