Products
Brands
About Eriks
Customer service
BE - English
Home
Long socket 1/2'' - 22mm
STAHLWILLE Long socket 1/2'' - 22mm
ERIKS:
23778913
Manufacturer:
4018754007189
Extra deep, DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Wrench width
22 mm
Connection size
1/2 in
Outer Diameter
29.7 mm
Length
83 mm
Weight
246 g
See all variants
Log in