STAHLWILLE

STAHLWILLE Long socket 1/2'' - 19mm

  • ERIKS:23778912
  • Manufacturer:4018754007172
Image 1
Extra deep, DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€28.03/ pieceexcl. VAT

€33.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19 mm
Connection size
1/2 in
Outer Diameter
26.2 mm
Length
83 mm
Weight
190 g