STAHLWILLE

STAHLWILLE Long socket 1/2'' - 15/16"

  • ERIKS:23778970
  • Manufacturer:4018754008087
Image 1
Extra deep, metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709, ASME B 107.5M, American sizes: ASME B 107.1,
Fed. Spec. GGG-W-641, SAE AS 954-E, HPQ high performance steel, chrome plated.
Save to list

€33.50/ pieceexcl. VAT

€40.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
15/16 in
Connection size
1/2 in
Outer Diameter
32 mm
Length
83 mm
Weight
281 g