STAHLWILLE

STAHLWILLE Long socket 1/2'' - 1.1/8"

  • ERIKS:23778973
  • Manufacturer:4018754008117
Image 1
Extra deep, metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709, ASME B 107.5M, American sizes: ASME B 107.1,
Fed. Spec. GGG-W-641, SAE AS 954-E, HPQ high performance steel, chrome plated.
Save to list

€43.51/ pieceexcl. VAT

€52.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1.1/8 in
Connection size
1/2 in
Outer Diameter
38.1 mm
Length
83 mm
Weight
300 g