

€1,662.43/ pieceexcl. VAT
€2,011.54incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Line Maintenance Set |
Set version | 10 sockets with bi-hex 1/4", 10 sockets long, with bi-hex 1/4", 5 uniflex sockets with bi-hex 1/4", 1 QuickRelease universal joint 1/4", 2 QuickRelease extensions 1/4", 1 square drive adaptor, 1 drive handle 1/4", 1 QuickRel |
Total number of tools | 61 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of socket inserts | 37 |
Number of socket spanners | 12 |