






€3,723.72/ pieceexcl. VAT
€4,505.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Line Maintenance Set |
Set version | 1 X ball-ended L-Key set hex, 1 X bit box, 1 X bit fine-tooth ratchet, 2 X bit holder, 6 X screwdriver, 20 X blades, 5 X punch, 1 X cable knife, 1 X caliper, 2 X lifter, 5 X plier, 7 X combination ratchet spanners, 23 X combination spanners, 2 X hammer, |
Total number of tools | 167 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 15.5 kg |