STAHLWILLE

STAHLWILLE Line Maintenance Set, TCS Series, Set of 163, High Performance Steel

  • ERIKS:12314177
  • Manufacturer:4018754196388
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For maintenance on aeroplanes and helicopters, 122 Tools, in TCS inlays, 4x3/3 inlays for 4 drawers, suitable for Workbench No 92KM G,
Tool trolley 97N, 97N/KM, 97H/8; 97H/KM; Tool boxes No 94N, 94N/KM, Magazine case No 920 and Wheely box No 922N.
Save to list

€3,675.98/ pieceexcl. VAT

€4,447.94incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
TCS
Type
Line Maintenance Set
Set version
1 X ball-ended L-Key set hex, 1 X bit box, 1 X bit fine-tooth ratchet, 2 X bit holder, 1 X blades, 1 X cable knife, 1 X caliper, 1 X drive handle, 1 X electronic's side cutters, 2 X Hammer, 1 X hook tool, 2 X Lifter, 1 X plastic scrapers, 4 X Pliers, 1 X
Material
High Performance Steel
Total number of tools
163
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of guiding drills
0
Number of fork spanners
23
Number of hot air guns
0
Number of wood borers
0
Number of HSS spiral drills
0
Number of cable cutters
1
Number of coaxial tools
0
Number of crosshead screwdrivers PH
3
Number of crosshead screwdrivers PZ
0
Number of hole saws
0
Number of finishing tools glass fibre cable
0
Number of hole edge core drills
0
Number of ring spanners
23
Number of slotted screwdrivers
2
Number of socket inserts
0
Number of socket spanners
0
Number of open-end spanners
23
Number of stone drills
0
Number of step drills
0
Number of Torx screwdrivers
0
Number of files
0
Number of measuring tools
4
Packaging
Foam tray
Weight
18.5 kg
Type
Line Maintenance Set