

€704.55/ pieceexcl. VAT
€852.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Line Maintenance Set |
Set version | 2 slotted screwdrivers No. 4622: 1.0 x 5.5 x 100 |
Total number of tools | 16 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 2 |