






€4,057.90/ pieceexcl. VAT
€4,910.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13214 |
Type | Line Maintenance Set |
Set version | 10 tool spring clamps, 1 claw lifter, 1 mini magnetic lifter, 1 hacksaw, 1 bit holder, 1 QuickRelease speeder brace, 1 bit slotted, 1 telephone pliers, 1 combination pliers, 1 water pump pliers, 1 self-grip wrench, 1 wire twisting pliers, 1 electronic's |
Total number of tools | 146 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 23 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 27 |
Number of slotted screwdrivers | 2 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 23 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 3 |
Packaging | Box |
Weight | 27.5 kg |
Type | Line Maintenance Set |
Height | 494 mm |
Length | 580 mm |
Width | 300 mm |