STAHLWILLE

STAHLWILLE Lever reversible ratchet 1/4" 117mm 22 teeth

  • ERIKS:23779267
  • Manufacturer:4018754177738
Image 1
Reversible ratchet 1/4", 22-teeth

Design: DIN 3122 D 6.3 –ISO 3315, with ball locking device and reversing lever.



415-2K
Made of chrome alloy steel, chrome-plated. With oval head, QuickRelease safety lock and 2-component handle. For work in confined spaces. Ideal for use in safety-relevant and narrow spaces due to screwless connection, e.g. in aviation (FOD).

Save to list

€83.50/ pieceexcl. VAT

€101.04incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4 in