

€1,580.81/ pieceexcl. VAT
€1,912.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 804N |
Type | Large Workshop Tool Set |
Set version | 1 double open-ended spanner set, 19 combination spanners, 1 socket set 1/4", 15 sockets with bi-hex 1/2", 2 sockets long, with bi-hex 1/2", 1 T-handle 1/2" , 2 extensions 1/2", 1 universal joint 1/2", 1 ratchet 1/2", 1 |
Total number of tools | 106 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 29 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 1 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 19 |
Number of slotted screwdrivers | 6 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 29 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 1 |
Packaging | Pouch |
Weight | 12.659 kg |
Type | Large Workshop Tool Set |