

€2,517.13/ pieceexcl. VAT
€3,045.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 803N |
Type | Large Workshop Tool Set |
Set version | 1 double open-ended spanner set in roll-up tool pouch, 6 double open-ended spanners, 1 double open-ended spanner set in roll-up tool pouch, 1 double open-ended spanner set in roll-up tool pouch, 1 combination spanner set, 2 combination spanners, 7 combin |
Total number of tools | 162 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 60 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 44 |
Number of slotted screwdrivers | 6 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 60 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 1 |
Packaging | Pouch |
Weight | 17.83 kg |
Type | Large Workshop Tool Set |