

€3,319.47/ pieceexcl. VAT
€4,016.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 802N |
Type | Large Workshop Tool Set |
Set version | 2 circlip pliers, 1 water pump pliers, 1 self-grip wrench, 1 heavy-duty side cutters, 1 oil can, 1 cable knife, 1 spark plug brush, 1 double open-ended spanner set in roll-up tool pouch, 1 combination spanner set, 6 double-ended flex spanner, 1 wheel bra |
Total number of tools | 128 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 36 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 1 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 32 |
Number of slotted screwdrivers | 6 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 36 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 3 |
Number of measuring tools | 2 |
Packaging | Other |
Weight | 28.9 kg |
Type | Large Workshop Tool Set |