

€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | HI-LOK™ |
Type | L-Key |
Model | Inch |
Bullet-head | No |
Wrench width | 3/32 in |
Length | 50 mm |
Low spark model | No |
Type | L-Key |
Weight | 5 g |
Length short leg | 50 |