STAHLWILLE

STAHLWILLE L-Key, 10759a Series, 50 mm Short Leg

  • ERIKS:23780317
  • Manufacturer:4018754085101
Image 1
With hexagon end for Ratchet No 415SGH, patent. Round shaft on Screwdriver enables locking of ball retainer.
Save to list

€5.58/ pieceexcl. VAT

€6.75incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
10759a
Type
L-Key
Model
Inch
Bullet-head
No
Length
100 mm
Low spark model
No
Type
L-Key
Weight
8 g
Length short leg
50