
€11.63/ pieceexcl. VAT
€14.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 89TX KN |
Type | Hard Foam Insert |
Series | 89TX KN |
Type | Hard Foam Insert |
Material | PE |
Length | 401 mm |
Width | 214 mm |
Height | 30 mm |
With foam | Yes |
Weight | 0.07 kg |
Model | 89TX KN |
Other indications | Precisely fitting |