
€9.47/ pieceexcl. VAT
€11.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 876KN |
Type | Hard Foam Insert |
Series | 876KN |
Type | Hard Foam Insert |
Material | PE |
Length | 467 mm |
Width | 273 mm |
Height | 35 mm |
With foam | Yes |
Weight | 0.114 kg |
Model | 876KN |
Other indications | Chemical-Resistant |