
€4.00/ pieceexcl. VAT
€4.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 86TX |
Type | Hard Foam Insert |
Series | 86TX |
Type | Hard Foam Insert |
Material | PE |
Length | 216 mm |
Width | 117 mm |
Height | 35 mm |
With foam | Yes |
Weight | 0.028 kg |
Model | 86TX/1 KN |
Other indications | Chemical-Resistant |