
€19.56/ pieceexcl. VAT
€23.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 86TX KN |
Type | Hard Foam Insert |
Series | 86TX KN |
Type | Hard Foam Insert |
Material | PE |
Length | 467 mm |
Width | 273 mm |
Height | 55 mm |
Depth | 55 mm |
With foam | Yes |
Weight | 0.182 kg |
Model | 86TX KN |
Other indications | Chemical-Resistant |