
€20.64/ pieceexcl. VAT
€24.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50MA |
Type | Hard Foam Insert |
Series | 50MA |
Type | Hard Foam Insert |
Material | PE |
Length | 520 mm |
Width | 255 mm |
Height | 30 mm |
Depth | 30 mm |
With foam | Yes |
Weight | 0.12 kg |
Model | 50MA/39/6QR |