
€20.33/ pieceexcl. VAT
€24.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50 |
Type | Hard Foam Insert |
Series | 50 |
Type | Hard Foam Insert |
Material | PE |
Length | 440 mm |
Width | 237 mm |
Height | 35 mm |
With foam | Yes |
Weight | 0.1 kg |
Model | 50/54/25/6QR KN |
Other indications | Chemical-Resistant |