
€38.89/ pieceexcl. VAT
€47.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50 |
Type | Hard Foam Insert |
Series | 50 |
Type | Hard Foam Insert |
Material | PE |
Length | 528 mm |
Width | 263 mm |
Height | 35 mm |
Depth | 35 mm |
With foam | Yes |
Weight | 0.25 kg |
Model | 50/43/7 |