
€11.01/ pieceexcl. VAT
€13.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 45MA |
Type | Hard Foam Insert |
Series | 45MA |
Type | Hard Foam Insert |
Material | PE |
Length | 401 mm |
Width | 214 mm |
Height | 30 mm |
With foam | Yes |
Weight | 0.068 kg |
Model | 45MA/28/5 KN |
Other indications | Chemical-Resistant |