
€3.89/ pieceexcl. VAT
€4.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 45 |
Type | Hard Foam Insert |
Series | 45 |
Type | Hard Foam Insert |
Material | PE |
Length | 311 mm |
Width | 119 mm |
Height | 30 mm |
With foam | Yes |
Weight | 0.032 kg |
Model | 45/14/5I KN |
Other indications | Chemical-Resistant |