
€3.89/ pieceexcl. VAT
€4.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40MA |
Type | Hard Foam Insert |
Series | 40MA |
Type | Hard Foam Insert |
Material | PE |
Length | 310 mm |
Width | 118 mm |
Height | 35 mm |
With foam | Yes |
Weight | 0.04 kg |
Model | 40MA/25/8QR KN |
Other indications | Chemical-resistant |