
€11.01/ pieceexcl. VAT
€13.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40AD |
Type | Hard Foam Insert |
Series | 40AD |
Type | Hard Foam Insert |
Material | PE |
Length | 401 mm |
Width | 214 mm |
Height | 35 mm |
With foam | Yes |
Weight | 0.09 kg |
Model | 40AD/30/7QR KN SG |
Other indications | Chemical-Resistant |