STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 36mm

  • ERIKS:23779476
  • Manufacturer:4018754015771
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€63.50/ pieceexcl. VAT

€76.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
36 mm
Connection size
3/4 in
Outer Diameter
54.9 mm
Length
57 mm
Weight
545 g