STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 33mm

  • ERIKS:23779474
  • Manufacturer:4018754015740
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€46.59/ pieceexcl. VAT

€56.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
33 mm
Connection size
3/4 in
Outer Diameter
51.5 mm
Length
54 mm
Weight
477 g