STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 32mm

  • ERIKS:23779473
  • Manufacturer:4018754015733
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€43.12/ pieceexcl. VAT

€52.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
32 mm
Connection size
3/4 in
Outer Diameter
49.9 mm
Length
54 mm
Weight
456 g