STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 30mm

  • ERIKS:23779472
  • Manufacturer:4018754015726
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€37.73/ pieceexcl. VAT

€45.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
3/4 in
Outer Diameter
47.4 mm
Length
54 mm
Weight
438 g