STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 27mm

  • ERIKS:23779469
  • Manufacturer:4018754015696
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€36.96/ pieceexcl. VAT

€44.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
3/4 in
Outer Diameter
43.5 mm
Length
51 mm
Weight
387 g