STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 24mm

  • ERIKS:23779468
  • Manufacturer:4018754015665
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€35.04/ pieceexcl. VAT

€42.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
24 mm
Connection size
3/4 in
Outer Diameter
39.5 mm
Length
50 mm
Weight
382 g