STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 21mm

  • ERIKS:23779466
  • Manufacturer:4018754015634
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€34.27/ pieceexcl. VAT

€41.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
21 mm
Connection size
3/4 in
Outer Diameter
35 mm
Length
50 mm
Weight
375 g