STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 19mm

  • ERIKS:23779465
  • Manufacturer:4018754015610
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€32.73/ pieceexcl. VAT

€39.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19 mm
Connection size
3/4 in
Outer Diameter
32 mm
Length
48 mm
Weight
359 g