STAHLWILLE

STAHLWILLE Impact socket 3/4'' - 18mm

  • ERIKS:23779464
  • Manufacturer:4018754015603
Image 1
3/4" Inside Square -drive DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€32.73/ pieceexcl. VAT

€39.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
18 mm
Connection size
3/4 in
Outer Diameter
30.5 mm
Length
48 mm
Weight
345 g