STAHLWILLE

STAHLWILLE Impact socket 1'' - 60mm

  • ERIKS:23779503
  • Manufacturer:4018754016396
Image 1
1" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€143.99/ pieceexcl. VAT

€174.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
60 mm
Connection size
1 in
Outer Diameter
87 mm
Length
91 mm
Weight
1960 g