STAHLWILLE

STAHLWILLE Impact socket 1'' - 50mm

  • ERIKS:23779501
  • Manufacturer:4018754016365
Image 1
1" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€98.56/ pieceexcl. VAT

€119.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
50 mm
Connection size
1 in
Outer Diameter
74.5 mm
Length
82 mm
Weight
1362 g