STAHLWILLE

STAHLWILLE Impact socket 1'' - 42mm

  • ERIKS:23779499
  • Manufacturer:4018754016341
Image 1
1" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€81.24/ pieceexcl. VAT

€98.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
42 mm
Connection size
1 in
Outer Diameter
64.5 mm
Length
73 mm
Weight
970 g