STAHLWILLE

STAHLWILLE Impact socket 1'' - 41mm

  • ERIKS:23779498
  • Manufacturer:4018754016334
Image 1
1" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€67.76/ pieceexcl. VAT

€81.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
41 mm
Connection size
1 in
Outer Diameter
63 mm
Length
70 mm
Weight
892 g