STAHLWILLE

STAHLWILLE Impact socket 1'' - 38mm

  • ERIKS:23779497
  • Manufacturer:4018754016327
Image 1
1" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€67.38/ pieceexcl. VAT

€81.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
38 mm
Connection size
1 in
Outer Diameter
59 mm
Length
70 mm
Weight
836 g