STAHLWILLE

STAHLWILLE Impact socket 1'' - 36mm

  • ERIKS:23779496
  • Manufacturer:4018754016303
Image 1
1" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€63.53/ pieceexcl. VAT

€76.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
36 mm
Connection size
1 in
Outer Diameter
56.5 mm
Length
67 mm
Weight
754 g